Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.7500"
Mfr # 949315-C3
Zoro # G7147448
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 30
- Length of Cut 1.2130"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 949315-C3
- Zoro # G7147448
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.2130" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 30 |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 15 |
Tip | 0.1000" |
Type | II |
Description
0.7500" (3/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX BOOT/SHOE SCRAPER CINDER (10376760)
- STARRETT Protractor and Depth Gage, 6 In (C493B)
- BESSEY Clamp-On Vise Base 1 PR (TK-6)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- Harvey Tool Chamfer Cutters