Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.6250"
Mfr # 952860
Zoro # G7097547
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 120
- Length of Cut 0.1570"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 952860
- Zoro # G7097547
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1570" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 120 |
Center Cutting | N |
Tip | 0.0800" |
Angle per Side | 60 |
SAE or Metric | SAE |
Type | II |
Description
0.6250" (5/8) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- MITUTOYO Ink Ribbon, Black 5PCS, DP-1HS (198728)
- BETA Internal Circlip Plier, 170mm (010340017)
- ARROW FASTENER 1 5/16" Standard Wood & Nails Blade, 1PC (OSC107-1)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- Harvey Tool Milling Cutters