Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.6250"
Mfr # 952860-C3
Zoro # G7099656
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 120
- Length of Cut 0.1570"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 952860-C3
- Zoro # G7099656
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1570" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 120 |
Type | II |
Center Cutting | N |
SAE or Metric | SAE |
Tip | 0.0800" |
Angle per Side | 60 |
Description
0.6250" (5/8) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- GEDORE Light Metal Hammer, 500 G (21 F-500)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- Harvey Tool Milling Cutters