Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.6250"
Mfr # 952845
Zoro # G7095079
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.2730"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 952845
- Zoro # G7095079
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2730" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 90 |
Tip | 0.0800" |
Angle per Side | 45 |
Center Cutting | N |
SAE or Metric | SAE |
Type | II |
Description
0.6250" (5/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302055)
- DRILL AMERICA 2-1/2"-12 HSS Plug Hand Tap, Tap Thread Size: 2-1/2"-12 (DWTST2-1/2-12P)
- EAGLE TAPTEK CUTTING TOOLS 6in TPI 32 BOTTOM HAND TAP (HT-632-B-I)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16" (7725B)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- Harvey Tool Milling Cutters