Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.6250"
Mfr # 952845-C3
Zoro # G7092288
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.2730"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 952845-C3
- Zoro # G7092288
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2730" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 90 |
Tip | 0.0800" |
Angle per Side | 45 |
Type | II |
SAE or Metric | SAE |
Center Cutting | N |
Description
0.6250" (5/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA R8 Shank #33 Jacobs Taper Chuck Arbor (DEWA0833)
- KEO Countersink, 3 FL, 90 Deg, 3/8, HSS (50389)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- Harvey Tool Chamfer Cutters