Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.6250"
Mfr # 952830-C3
Zoro # G7092306
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 60
- Length of Cut 0.4720"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 952830-C3
- Zoro # G7092306
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4720" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 60 |
Type | II |
Tip | 0.0800" |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 30 |
Description
0.6250" (5/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- KRAFT TOOL Single Action Trowel Bracket (CC657)
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- Harvey Tool Chamfer Cutters