Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.6250"
Mfr # 952815
Zoro # G7097276
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 30
- Length of Cut 1.0170"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 952815
- Zoro # G7097276
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.0170" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 30 |
Center Cutting | N |
SAE or Metric | SAE |
Type | II |
Angle per Side | 15 |
Tip | 0.0800" |
Description
0.6250" (5/8) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 1/4", 3/8", 1/2" Drive 120XP Locking Flex Head Ratchet Set (81382)
- KRAFT TOOL Touch-Up Roller, Flat Face Joint, 3/8" (CC567)
- EUROBOOR Adaptor MT2- 19 mm (3/4") Weldon including a coolant ring (IMC.20)
- BLACK & DECKER 4V MAX* Lithium Rechargeable Screwdriver (BDCS20C)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- STF PRECISION SPOTFACE DRILL CHAMFER OTHER METALWORKING TOOLS & CONSUMABLE (QT02007-205 STF-15321RT)
- Harvey Tool Chamfer Cutters