Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.6250"
Mfr # 952815-C3
Zoro # G7093548
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 30
- Length of Cut 1.0170"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 952815-C3
- Zoro # G7093548
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.0170" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 30 |
Type | II |
SAE or Metric | SAE |
Tip | 0.0800" |
Center Cutting | N |
Angle per Side | 15 |
Description
0.6250" (5/8) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 7/16" 72 Tooth 12 Point SAE Re (CMMT42414)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7008)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- Harvey Tool Milling Cutters