Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 871845-C3
Zoro # G7214690
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.2100"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 871845-C3
- Zoro # G7214690
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2100" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 90 |
Tip | 0.0800" |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 45 |
Weldon Flat | N |
Type | II |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die (730BB-1-3/4)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Harvey Tool Chamfer Cutters