Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 839245
Zoro # G7218245
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.2100"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 839245
- Zoro # G7218245
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2100" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 90 |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 45 |
Weldon Flat | N |
Type | II |
Tip | 0.0800" |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- LEGACY CYCLONE F1 HI FLOW AIR GUN w/HIGH FLOW (LMAG1502FZ)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-11MM)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- Harvey Tool Milling Cutters