Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 839230
Zoro # G7213625
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 60
- Length of Cut 0.3640"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 839230
- Zoro # G7213625
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3640" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 60 |
Tip | 0.0800" |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 30 |
Type | II |
Weldon Flat | N |
Description
0.5000" (1/2) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- MILWAUKEE TOOL MX Fuel Sewer Drum Machine w/ Powertredz (MXF501-1CP, MXFCP203)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1130D)
- BON TOOL Bon 82-289 Leveling Pins (50/Pkg) (82-289)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- Harvey Tool Chamfer Cutters