Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18365-C3
Zoro # G7223090
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 130
- Length of Cut 0.0980"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18365-C3
- Zoro # G7223090
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0980" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 130 |
Angle per Side | 65 |
Center Cutting | N |
Type | II |
Tip | 0.0800" |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 65° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/32"x3/32"x1/8" (704SD)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5206XM-5PK)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBAH06-6'8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- Harvey Tool Chamfer Cutters