Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18355-C3
Zoro # G7227239
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 110
- Length of Cut 0.1470"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18355-C3
- Zoro # G7227239
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1470" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 110 |
SAE or Metric | SAE |
Center Cutting | N |
Type | II |
Tip | 0.0800" |
Angle per Side | 55 |
Description
0.5000" (1/2) Shank DIA x 55° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Glass Scraper, Stiff, 4", Carbon Steel (33250)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 24 (3424)
- KLEIN TOOLS Metric L-Shape Hex Key, 10 mm Tip Size (LLM10)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Harvey Tool Milling Cutters