Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18345
Zoro # G7140910
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.2100"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18345
- Zoro # G7140910
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2100" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Center Cutting | N |
Tip | 0.0800" |
Type | II |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. SAE Ratcheting Combination Wrench (45-96-9222)
- WILTON 8 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-8)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- WESTWARD Caster, 2-1/2 In (1MZJ1-CASTER)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- Harvey Tool Chamfer Cutters