Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18341-C3
Zoro # G7141035
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 82
- Length of Cut 0.2420"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18341-C3
- Zoro # G7141035
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2420" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 82 |
Center Cutting | N |
Type | II |
Tip | 0.0800" |
SAE or Metric | SAE |
Angle per Side | 41 |
Description
0.5000" (1/2) Shank DIA x 41° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- TOLSEN 36pc SAE/Metric Hex Set-1/16, 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 0.05, 1/16, 5/64, 3/32, (20094)
- KNIPEX Knipex KNT-8551250AF Locking Hose Clamp Pliers (KNT-8551250AF)
- CDI CDI Interchangeable Head Torque Wrench, Z (600T-I)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- Harvey Tool Milling Cutters