Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18330-C3
Zoro # G7238755
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.3640"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18330-C3
- Zoro # G7238755
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3640" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 60 |
Type | II |
Center Cutting | N |
Angle per Side | 30 |
SAE or Metric | SAE |
Tip | 0.0800" |
Description
0.5000" (1/2) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 144-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204650)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 4" 3/4"R (CF152)
- STARRETT L.S. Starrett 681-14602 44-.88 in. 18 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade; 44-.88 in. 18 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade -Pack Of 3 Ea (681-14602)
- SUNEX Pick Up Tool Set, 3 pcs. (9813)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- Harvey Tool Milling Cutters