Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18328-C3
Zoro # G7226146
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 55
- Length of Cut 0.4030"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18328-C3
- Zoro # G7226146
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4030" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 55 |
SAE or Metric | SAE |
Type | II |
Tip | 0.0800" |
Angle per Side | 27.5 |
Center Cutting | N |
Description
0.5000" (1/2) Shank DIA x 27.5° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Eighteen In. Pry Bar (45-74-9218)
- TEKTON 1/4 Inch Stubby Combination Wrench (18041)
- LOKSERT Key-Locking Insert Install Tool, 3/8" (3600-375T)
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.5000" (943480-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- Harvey Tool Chamfer Cutters