Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18325-C3
Zoro # G7241415
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 50
- Length of Cut 0.4500"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18325-C3
- Zoro # G7241415
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4500" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 50 |
Center Cutting | N |
Type | II |
SAE or Metric | SAE |
Angle per Side | 25 |
Tip | 0.0800" |
Description
0.5000" (1/2) Shank DIA x 25° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015124AS)
- CALCULATED INDUSTRIES Air Wedge, 500 lb. Max. Load Cap. (1194)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- Harvey Tool Chamfer Cutters