Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18323
Zoro # G7223608
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 45
- Length of Cut 0.5070"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18323
- Zoro # G7223608
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5070" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 45 |
Angle per Side | 22.5 |
Tip | 0.0800" |
Type | II |
SAE or Metric | SAE |
Center Cutting | N |
Description
0.5000" (1/2) Shank DIA x 22.5° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Duct Rodder with 500FT of 1/4" Rod Marked Every 5FT (6-14-500M)
- ERIEZ Coolant Proportioner (84-1420)
- DRILL AMERICA m36x1.5 Carbon Steel Hex Die (DWTSMH36X1.5)
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LYC5)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- Harvey Tool Chamfer Cutters