Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18320
Zoro # G7225629
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 40
- Length of Cut 0.5770"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18320
- Zoro # G7225629
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5770" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 40 |
Angle per Side | 20 |
SAE or Metric | SAE |
Type | II |
Tip | 0.0800" |
Center Cutting | N |
Description
0.5000" (1/2) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- MITUTOYO Mounting Barcket, For Htd (04AZB157)
- KLEIN TOOLS Replacement Bit, Hex Pin 5/32, 3/16 (32780)
- KRAFT TOOL Blue Steel Pool Trowel w/ProF, 16"x4-1/2 (CF290BPF)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- Harvey Tool Milling Cutters