Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.5000"
Mfr # 18315
Zoro # G7241966
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 30
- Length of Cut 0.7840"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18315
- Zoro # G7241966
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.7840" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 30 |
Angle per Side | 15 |
Tip | 0.0800" |
Center Cutting | N |
Type | II |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC336SO)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK (36513)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034XD)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- Harvey Tool Chamfer Cutters