Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 981245-C3
Zoro # G7091807
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.1580"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 981245-C3
- Zoro # G7091807
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1580" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 90 |
Type | II |
Center Cutting | N |
Tip | 0.0600" |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Hole Dozer Bi-Metal Hole Saw (49-56-9609)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- KLEIN TOOLS 14-in-1 Multi-Bit Adjustable Length Screwdriver (32303)
- KLEIN TOOLS 8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-48)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960445)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- Harvey Tool Chamfer Cutters