Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 981215
Zoro # G7105350
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.5880"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 981215
- Zoro # G7105350
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5880" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 30 |
SAE or Metric | SAE |
Center Cutting | N |
Tip | 0.0600" |
Angle per Side | 15 |
Type | II |
Description
0.3750" (3/8) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Milling Cutters