Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 895120
Zoro # G7146565
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 40
- Length of Cut 0.4330"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 895120
- Zoro # G7146565
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4330" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 40 |
Type | II |
Center Cutting | N |
Angle per Side | 20 |
Tip | 0.0600" |
SAE or Metric | SAE |
Weldon Flat | N |
Description
0.3750" (3/8) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- GREENLEE Hydraloc Pump (1725)
- MILWAUKEE TOOL 1/2 in. Detent Pin Anvil Assy (ML42-06-2559)
- LISLE 27Mm Oil Filter Socket Out Of 13300 (13320)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Chamfer Cutters