Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 895120-C3
Zoro # G7146818
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 40
- Length of Cut 0.4330"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 895120-C3
- Zoro # G7146818
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4330" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 40 |
Weldon Flat | N |
Center Cutting | N |
Tip | 0.0600" |
Type | II |
Angle per Side | 20 |
SAE or Metric | SAE |
Description
0.3750" (3/8) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hinge Centering Bit, No. 12, 9/64" (81344)
- BOSCH SDS Plus Viper Flat Chisel 3/4" x 10"L (HS1470)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- CMT Window sash router bit sets (855.801.11)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- Harvey Tool Milling Cutters