Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 827845
Zoro # G7236348
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.1580"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 827845
- Zoro # G7236348
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1580" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Tip | 0.0600" |
Angle per Side | 45 |
Weldon Flat | N |
SAE or Metric | SAE |
Center Cutting | Y |
Type | III |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Panel Sizing for Sliding Table Saws, 250 (LU3C02)
- WESTWARD Puller, Nail (3FE96)
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun (CO 700-S)
- WERA Adjustable Wrench, Steel, Ergonomic, M (05020103001)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- Harvey Tool Milling Cutters