Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 18430-C3
Zoro # G7146529
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 60
- Length of Cut 0.2730"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18430-C3
- Zoro # G7146529
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2730" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 60 |
Center Cutting | N |
Angle per Side | 30 |
SAE or Metric | SAE |
Tip | 0.0600" |
Type | II |
Description
0.3750" (3/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- DRILLCO 1, X-LG 1SH END-MIL 4 FL CENTER CUT-5350A (535A164F)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- INGERSOLL-RAND 8Pc SAE Non-Slip Hex Bit Socket Set (752042)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Harvey Tool Milling Cutters