Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 18425-C3
Zoro # G7140999
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 50
- Length of Cut 0.3380"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18425-C3
- Zoro # G7140999
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3380" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 50 |
Type | II |
Angle per Side | 25 |
SAE or Metric | SAE |
Center Cutting | N |
Tip | 0.0600" |
Description
0.3750" (3/8) Shank DIA x 25° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 39"L, SDS Plus (HC2109)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- OTC Push Puller, 8-1/4 in. Reach (927)
- MICRO 100 Grooving Tool (RRL-055-12)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- Harvey Tool Chamfer Cutters