Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3750"
Mfr # 18415-C3
Zoro # G7145576
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.5880"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18415-C3
- Zoro # G7145576
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5880" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 30 |
SAE or Metric | SAE |
Angle per Side | 15 |
Type | II |
Center Cutting | N |
Tip | 0.0600" |
Description
0.3750" (3/8) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 5/16 Mag Nutsetter x 1-3/4 (145MN516)
- SIMONDS Flat File, American, Rectangular, 12inL (73236500)
- RIDGID Diehead, Cmpl 12R 1-1/2 Hs Npt (37500)
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- Harvey Tool Milling Cutters