Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3125"
Mfr # 977045-C3
Zoro # G7108248
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.1260"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977045-C3
- Zoro # G7108248
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1260" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 90 |
SAE or Metric | SAE |
Center Cutting | N |
Angle per Side | 45 |
Tip | 0.0600" |
Type | II |
Description
0.3125" (5/16) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3/8", SS (07004)
- IRWIN BARCLAMP 4.25"" MICRO 2PK (1964747)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709LM)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- Harvey Tool Chamfer Cutters