Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3125"
Mfr # 977030
Zoro # G7111160
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 60
- Length of Cut 0.2190"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977030
- Zoro # G7111160
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2190" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 60 |
SAE or Metric | SAE |
Type | II |
Angle per Side | 30 |
Tip | 0.0600" |
Center Cutting | N |
Description
0.3125" (5/16) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 157285 MHST Hole Saw, 1-3/4 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST28)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 450 mm (48-20-8081)
- TOMAHAWK POWER Recoil Starter 4-Bolt Mount for Tomahawk TCS6.5 Backpack Concrete Sprayer (TCS6.5-RS4)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- Harvey Tool Chamfer Cutters