Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3125"
Mfr # 977015
Zoro # G7111556
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.4710"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977015
- Zoro # G7111556
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4710" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 30 |
Center Cutting | N |
Tip | 0.0600" |
Angle per Side | 15 |
SAE or Metric | SAE |
Type | II |
Description
0.3125" (5/16) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75XT036AA)
- WESTWARD Mallet, Steel/PVC, 24 oz., 13-3/8 In. L (22PN87)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- Harvey Tool Milling Cutters