Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.3125"
Mfr # 873230
Zoro # G7169997
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.2190"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 873230
- Zoro # G7169997
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2190" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3125" (5/16) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 60 |
Type | II |
Angle per Side | 30 |
SAE or Metric | SAE |
Tip | 0.0600" |
Weldon Flat | N |
Center Cutting | N |
Description
0.3125" (5/16) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.20mm (46459)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- EAGLE TAPTEK CUTTING TOOLS 3/16 COBALT JOBBER DRILL, 12PK (S300-012-I)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- Harvey Tool Chamfer Cutters