Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 876430-C3
Zoro # G7092120
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 60
- Length of Cut 0.1650"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 876430-C3
- Zoro # G7092120
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1650" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 60 |
SAE or Metric | SAE |
Center Cutting | N |
Weldon Flat | N |
Angle per Side | 30 |
Type | II |
Tip | 0.0600" |
Description
0.2500" (1/4) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23530)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- MILWAUKEE TOOL MX FUEL 36 in. Walk-Behind Trowel Kit (MXF336-3HD)
- REGAL CUTTING TOOLS Pulley Tap, M8x1.25, Plug, 2 Flutes (027260AS)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- Harvey Tool Milling Cutters