Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 833145-C3
Zoro # G7133350
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.1050"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833145-C3
- Zoro # G7133350
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1050" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Center Cutting | Y |
Type | III |
Angle per Side | 45 |
Weldon Flat | N |
Tip | 0.0400" |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 3 Piece CRV Pliers Shock-Proof, Anti-Slip TPR Handle (31570)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- BONWAY Bon 32-302 Exposed Aggregate Retarder, 5 Gal (32-302)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.7500" (984645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18718)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- Harvey Tool Chamfer Cutters