Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18575
Zoro # G7130797
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 150
- Length of Cut 0.0250"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18575
- Zoro # G7130797
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0250" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 150 |
Center Cutting | N |
SAE or Metric | SAE |
Tip | 0.0600" |
Type | II |
Angle per Side | 75 |
Description
0.2500" (1/4) Shank DIA x 75° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- CHANNELLOCK Channellock® Tool Roll 3 5 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove) (Tool Roll 3)
- URREA Tool Box, Steel, Red, 18 in W x 4-3/4 in H (5493)
- EKLIND SAE Plain Double-Ball-Hex Key, 1/4" Tip Size, 6 13/16 in Long, 15/32 in Short (19216)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Chamfer Cutters