Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18575-C3
Zoro # G7133070
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 150
- Length of Cut 0.0250"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18575-C3
- Zoro # G7133070
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0250" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 150 |
Angle per Side | 75 |
Center Cutting | N |
Type | II |
SAE or Metric | SAE |
Tip | 0.0600" |
Description
0.2500" (1/4) Shank DIA x 75° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- BOSCH Point Chisel Bit, 16 In, Self Sharpening (HS1936)
- MILWAUKEE TOOL Funnel Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2831)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- Harvey Tool Chamfer Cutters