Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18570
Zoro # G7129920
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 140
- Length of Cut 0.0350"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18570
- Zoro # G7129920
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0350" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 140 |
SAE or Metric | SAE |
Center Cutting | N |
Tip | 0.0600" |
Type | II |
Angle per Side | 70 |
Description
0.2500" (1/4) Shank DIA x 70° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Unloader, 250 BAR, 3/8NPT M-M (4072000030)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- KLEIN TOOLS 1/2-Inch Drive Socket Wrench Set, 12-Piece (65510)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Harvey Tool Chamfer Cutters