Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18550
Zoro # G7171896
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 100
- Length of Cut 0.0800"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18550
- Zoro # G7171896
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0800" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 100 |
Angle per Side | 50 |
Type | II |
SAE or Metric | SAE |
Center Cutting | N |
Tip | 0.0600" |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L (T341HM1)
- KYOCERA Triangle Milling Insert, PVD Carbide (TOMT060508ERGMPR1525)
- TEKTON 180-Degree Hook 1/8 Inch x 3 Inch (PNH21107)
- SUNEX Sunex Tools 2639 10 PC. 1/2" Drive 6MM-19MM Metric Impact Hex Driver Set W/ Blow Molded Case (2639)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Harvey Tool Milling Cutters