Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18528
Zoro # G7133840
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 55
- Length of Cut 0.1820"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18528
- Zoro # G7133840
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1820" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 55 |
Tip | 0.0600" |
Angle per Side | 27.5 |
Center Cutting | N |
SAE or Metric | SAE |
Type | II |
Description
0.2500" (1/4) Shank DIA x 27.5° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Power Bit, #6, 1/8 in Drive, Slotted Drive, 1/4 in Shank, Hex Shank, 2 in L, Steel (48-32-4916)
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- Harvey Tool Milling Cutters