Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18528-C3
Zoro # G7133719
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 55
- Length of Cut 0.1820"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18528-C3
- Zoro # G7133719
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1820" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 55 |
SAE or Metric | SAE |
Tip | 0.0600" |
Center Cutting | N |
Angle per Side | 27.5 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 27.5° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191054)
- GEAR KEEPER Scanner Retractor, 36 in. L, Plastic, Snap (RT3-4518)
- MARSHALLTOWN Concrete Groover, 6x3, 1/2x1/2 In Groove (180D)
- WILLIAMS 3/8" Drive, 8mm Metric Socket, 6 Points (BMD-608)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- Harvey Tool Milling Cutters