Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18520
Zoro # G7148166
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 40
- Length of Cut 0.2610"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18520
- Zoro # G7148166
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2610" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 40 |
Center Cutting | N |
SAE or Metric | SAE |
Angle per Side | 20 |
Type | II |
Tip | 0.0600" |
Description
0.2500" (1/4) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Long Reach Harvesting Snips (FELCO 322)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- STEEL GRIP GROOVE JOINT PLIER 8"" SG (2262038)
- INGERSOLL-RAND 12 Drive Ultra Compact Impact Wrench (IRT36QMAX)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- Harvey Tool Chamfer Cutters