Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18518-C3
Zoro # G7148069
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 35
- Length of Cut 0.3010"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18518-C3
- Zoro # G7148069
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3010" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 35 |
Center Cutting | N |
SAE or Metric | SAE |
Tip | 0.0600" |
Angle per Side | 17.5 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 17.5° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- HYDE Industrial Hand Knife, Stiff, 7/8", Steel (50450)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 2" x 12" (48-62-4085)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Harvey Tool Chamfer Cutters