Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18515
Zoro # G7146976
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.3550"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18515
- Zoro # G7146976
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3550" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 30 |
Center Cutting | N |
Tip | 0.0600" |
Type | II |
SAE or Metric | SAE |
Angle per Side | 15 |
Description
0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Nut Tap, 1/2"-13, HSS (008852AS)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- EXCEL BLADES Straight Rotary Cutter Blades 45mm, Rotary Replacement Blade 12pk (60017)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Chamfer Cutters