Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.2500"
Mfr # 18515-C3
Zoro # G7146090
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.3550"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18515-C3
- Zoro # G7146090
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3550" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 30 |
Tip | 0.0600" |
Type | II |
Angle per Side | 15 |
Center Cutting | N |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- WESTWARD #38 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC9)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- Harvey Tool Chamfer Cutters