Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes
Mfr # 833115-C3
Zoro # G102588342
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 30
- Length of Cut 0.3910"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833115-C3
- Zoro # G102588342
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3910" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 30 |
Angle per Side | 15 |
SAE or Metric | SAE |
Type | III |
Tip | 0.0400" |
Center Cutting | Y |
Description
0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S24)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- MAYHEW PRO Pneumatic Taper Punch, 6 in. L, .1/2 in. W (31980)
- PROTO 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J10014T)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Chamfer Cutters