Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 978175-C3
Zoro # G7140700
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 150
- Length of Cut 0.0200"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 978175-C3
- Zoro # G7140700
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0200" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 150 |
Tip | 0.0400" |
Center Cutting | N |
SAE or Metric | SAE |
Type | II |
Angle per Side | 75 |
Description
0.1875" (3/16) Shank DIA x 75° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4" Combination Wrench (7023-1020)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- MAKITA Makita LXT Cordless 1/2in Hammer Driver-Drill, Tool Only, Lithium-Ion, Brushless, 18V (XPH15ZB)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- Harvey Tool Chamfer Cutters