Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 978150
Zoro # G7140719
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 100
- Length of Cut 0.0620" (1/16)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 978150
- Zoro # G7140719
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0620" (1/16) |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 100 |
Angle per Side | 50 |
Type | II |
SAE or Metric | SAE |
Center Cutting | N |
Tip | 0.0400" |
Description
0.1875" (3/16) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cut-Off Tool, Battery and Charger Kit (DCS438B/DCBP034C)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 8" x 11" (4118DG)
- GEARWRENCH 32 oz. Ball Pein Hammer with Fiberglass Handle (82253)
- MORSE 15/16" Carbide Grit Hole Saw (MHSG15)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- H & H INDUSTRIAL PRODUCTS 1/2 X 1/8 X 3/8 X 2-1/8 45 Degree HSS Single Angle Chamfer Cutter (2006-0381)
- Harvey Tool Chamfer Cutters