Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 978141-C3
Zoro # G7140728
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 82
- Length of Cut 0.0850"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 978141-C3
- Zoro # G7140728
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0850" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 82 |
Tip | 0.0400" |
SAE or Metric | SAE |
Angle per Side | 41 |
Center Cutting | N |
Type | II |
Description
0.1875" (3/16) Shank DIA x 41° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5340H)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- Harvey Tool Chamfer Cutters