Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.1875"
Mfr # 978125-C3
Zoro # G7140098
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 50
- Length of Cut 0.1580"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 978125-C3
- Zoro # G7140098
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1580" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 50 |
Center Cutting | N |
Angle per Side | 25 |
Tip | 0.0400" |
SAE or Metric | SAE |
Type | II |
Description
0.1875" (3/16) Shank DIA x 25° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #3-48 UNC 2B (301107540)
- AMSCOPE Tweezers for Gem Jewel Stereo Microscopes (GC-SY)
- GREY PNEUMATIC 1/2" Drive Deep Length Impact Set, SAE, 19 pcs (1319D)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- Harvey Tool Chamfer Cutters